Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 x 1 1/4 in Phillips Flat Machine Screw, Brass, 10 PK

  • Mfr # 7-pfm-37c-125

  • Zoro # G216463801


product price: $18.49
/pk 10, $1.85/ea

Key Features

Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
50,000 psi
Maximum Head Height
15/64 in
Drive Size
#4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7-pfm-37c-125
Zoro #
G216463801
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 1/4 in
Maximum Head Height
15/64 in
Drive Size
#4
Screw Size
3/8 in-16
Thread Size
3/8"-16
Overall Length
1 1/4 in
Maximum Head Width
23/32 in

Details

Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Tensile Strength
50,000 psi
Item
Machine Screw
Material
Brass
Thread Style
Fully Threaded
System of Measurement
Inch
Thread Type
Coarse
Head Type
Flat
Drive
Phillips

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products