3/8"-16 x 1 1/4 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 5 PK
Mfr # 31-BP6-37C-125
Zoro # G316462803
product price:Â $3.99
/pk 5, $0.80/ea
Sold in multiples of 3 for $11.97
Key Features
Button Head
Torx Drive
Finish
Passivated
Dimensional Standards
ASME B18.3
Maximum Head Width
656 in
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-BP6-37C-125
Zoro #
G316462803
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
656 in
Drive Size
T45
Overall Length
1 1/4 in
Thread Size
3/8"-16
Maximum Head Height
13/64 in
Fastener Length
1 1/4 in
Details
Finish
Passivated
Item
Tamper Resistant Screw
Head Type
Button
Drive
Torx
Dimensional Standards
ASME B18.3
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Thread Type
Coarse
Tensile Strength
70,000 psi
Material
Stainless Steel
Material Grade/Class
18-8
Type
Machine Screw
Thread Style
Fully Threaded
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 1 1/4 in, Drive Size T45, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 656 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.