3/8"-16 x 1-1/4 in Torx Pan Machine Screw, Zinc Plated Steel, 400 PK
- Mfr # 3720RTP
- Zoro # G5766203
product price:Â
$
322.99
/pk of 400, $0.81/ea
Free Shipping & Returns
Key Features
Pan Head
Torx Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Standards
SAE J81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3720RTP
- Zoro #
- G5766203
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- SAE J81
- Item
- Machine Screw
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 1-1/4 in
Description
3/8-16X1 1/4 6 Lobe Pan Taptite Alternative Thread Rolling Screw Fully Thrd Zinc Bake & Wax
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.