3/8"-16 x 1 3/4 in Slotted Flat Machine Screw, Brass, 10 PK
Mfr # 7-sfm-37c-175
Zoro # G816464444
product price: $12.79
/pk 10, $1.28/eaKey Features
Flat Head
Slotted Drive
Tensile Strength
50,000 psi
Screw Size
3/8 in-16
Thread Type
Coarse
Overall Length
1 3/4 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7-sfm-37c-175
Zoro #
G816464444
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in-16
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Maximum Head Width
23/32 in
Maximum Head Height
15/64 in
Thread Size
3/8"-16
Details
Head Type
Flat
Tensile Strength
50,000 psi
Item
Machine Screw
Thread Type
Coarse
Type
Machine Screw
Thread Style
Fully Threaded
Material
Brass
Dimensional Standards
ASME B18.6.3
Drive
Slotted
System of Measurement
Inch
Description
Machine Screw, Head Type Flat, Material Brass, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Drive Size Not Applicable, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.