Zoro Homepage

3/8"-16 x 1 in Phillips Flat Machine Screw, Brass, 10 PK

  • Mfr # 7-pfm-37c-100

  • Zoro # G616463890


product price: $14.89
/pk 10, $1.49/ea

Key Features

Flat Head
Phillips Drive
Screw Size
3/8 in-16
Drive Size
#4
Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-pfm-37c-100
Zoro #
G616463890
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in-16
Thread Size
3/8"-16
Drive Size
#4
Fastener Length
1 in
Maximum Head Height
15/64 in
Maximum Head Width
23/32 in
Overall Length
1 in

Details

Thread Type
Coarse
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Material
Brass
Type
Machine Screw
Head Type
Flat
Thread Style
Fully Threaded
Item
Machine Screw
Drive
Phillips
Tensile Strength
50,000 psi

Description

Machine Screw, Head Type Flat, Material Brass, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size #4, Tensile Strength 50,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 23/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.