Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8"-16 x 1 in Phillips Pan Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 2-ppm-37c-100

  • Zoro # G816464932


product price: $20.99
/pk 25, $0.84/ea

Key Features

Pan Head
Phillips Drive
Finish
Passivated
Tensile Strength
80,000 psi
Thread Type
Coarse
Screw Size
3/8 in-16
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-ppm-37c-100
Zoro #
G816464932
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
3/8 in-16
Overall Length
1 in
Thread Size
3/8"-16
Maximum Head Width
47/64 in
Maximum Head Height
17/64 in
Drive Size
#4
Fastener Length
1 in

Details

Finish
Passivated
Tensile Strength
80,000 psi
Thread Type
Coarse
Thread Style
Fully Threaded
Head Type
Pan
Type
Machine Screw
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Material Grade/Class
316
Item
Machine Screw
System of Measurement
Inch
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size #4, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products