3/8"-16 x 1 in Slotted Fillister Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-slm-37c-100

  • Zoro # G516464058


product price:  $12.89
/pk 25, $0.52/ea

Key Features

Slotted Drive
Fillister Head
Thread Type
Coarse
Maximum Head Height
23/64 in
Thread Style
Fully Threaded
Finish
Passivated
Thread Size
3/8"-16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-slm-37c-100
Zoro #
G516464058
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
23/64 in
Fastener Length
1 in
Thread Size
3/8"-16
Screw Size
3/8 in-16
Maximum Head Width
5/8 in
Overall Length
1 in

Details

Thread Type
Coarse
Thread Style
Fully Threaded
Finish
Passivated
Material Grade/Class
18-8
Tensile Strength
70,000 psi
Drive
Slotted
Type
Machine Screw
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Item
Machine Screw
Head Type
Fillister
Material
Stainless Steel

Description

Machine Screw, Head Type Fillister, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/8 in, Maximum Head Height 23/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.