3/8"-16 x 2 1/4 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-ppm-37c-225
Zoro # G816466028
product price: $8.19
/pk 10, $0.82/ea
Sold in multiples of 2 for $16.38
Key Features
Phillips Drive
Pan Head
Screw Size
3/8 in-16
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-37c-225
Zoro #
G816466028
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
3/8 in-16
Thread Size
3/8"-16
Maximum Head Height
17/64 in
Minimum Thread Length
1 1/2 in
Overall Length
2 1/4 in
Maximum Head Width
47/64 in
Fastener Length
2 1/4 in
Drive Size
#4
Details
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
Coarse
Thread Style
Partially Threaded
Finish
Passivated
Drive
Phillips
Material Grade/Class
18-8
Type
Machine Screw
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 2 1/4 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.