3/8"-16 x 2 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 5 PK
Mfr # 31-BP6-37C-200
Zoro # G816463416
product price:Â $5.49
/pk 5, $1.10/ea
Sold in multiples of 2 for $10.98
Key Features
Button Head
Torx Drive
Thread Type
Coarse
Tensile Strength
70,000 psi
Overall Length
2 in
Drive Size
T45
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-BP6-37C-200
Zoro #
G816463416
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Drive Size
T45
Maximum Head Width
656 in
Maximum Head Height
13/64 in
Fastener Length
2 in
Thread Size
3/8"-16
Details
Thread Type
Coarse
Tensile Strength
70,000 psi
Item
Tamper Resistant Screw
Type
Machine Screw
Resistance Properties
Tamper-Resistant
System of Measurement
Inch
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B18.3
Head Type
Button
Thread Style
Fully Threaded
Finish
Passivated
Drive
Torx
Description
Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 2 in, Drive Size T45, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 656 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.