3/8"-16 x 2 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 10 PK
Mfr # 31-FP6-37C-200
Zoro # G016463131
product price: $10.19
/pk 10, $1.02/eaKey Features
Flat Head
Torx Drive
Material Grade/Class
18-8
Overall Length
2 in
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Resistance Properties
Tamper-Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-FP6-37C-200
Zoro #
G016463131
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
2 in
Drive Size
T35
Maximum Head Height
15/64 in
Thread Size
3/8"-16
Maximum Head Width
25/32 in
Fastener Length
2 in
Details
Material Grade/Class
18-8
Head Type
Flat
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Resistance Properties
Tamper-Resistant
Drive
Torx
Thread Type
Coarse
Finish
Passivated
Type
Machine Screw
Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Tensile Strength
70,000 psi
System of Measurement
Inch
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 2 in, Drive Size T35, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.