3/8"-16 x 5 in Phillips Pan Machine Screw, Passivated Stainless Steel, 10 PK

  • Mfr # 1-ppm-37c-500

  • Zoro # G916466041


product price: $21.99
/pk 10, $2.20/ea

Key Features

Pan Head
Phillips Drive
Maximum Head Height
17/64 in
Screw Size
3/8 in-16
Material
Stainless Steel
Drive Size
#4
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-37c-500
Zoro #
G916466041
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
17/64 in
Screw Size
3/8 in-16
Thread Size
3/8"-16
Drive Size
#4
Maximum Head Width
47/64 in
Fastener Length
5 in
Overall Length
5 in
Minimum Thread Length
1 1/2 in

Details

Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Pan
Thread Style
Partially Threaded
Thread Type
Coarse
Tensile Strength
70,000 psi
Type
Machine Screw
Finish
Passivated
Drive
Phillips
Item
Machine Screw
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size 3/8 In.-16, Fastener Length 5 in, Drive Size #4, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Minimum Thread Length 1 1/2 in, Type Machine Screw, Maximum Head Width 47/64 in, Maximum Head Height 17/64 in, System of Measurement Inch, Thread Style Partially Threaded, Thread Type Coarse, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.