3/8"-16 x 5 in Slotted Round Machine Screw, Passivated Stainless Steel, 10 PK
Mfr # 1-srm-37c-500
Zoro # G316465255
product price:Â $24.49
/pk 10, $2.45/eaKey Features
Slotted Drive
Round Head
Finish
Passivated
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Overall Length
5 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-srm-37c-500
Zoro #
G316465255
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5 in
Thread Size
3/8"-16
Overall Length
5 in
Maximum Head Height
1/4 in
Screw Size
3/8 in-16
Maximum Head Width
45/64 in
Details
Finish
Passivated
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Head Type
Round
System of Measurement
Inch
Material
Stainless Steel
Type
Machine Screw
Tensile Strength
100,000 psi
Thread Type
Coarse
Material Grade/Class
18-8
Thread Style
Fully Threaded
Item
Machine Screw
Description
Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size 3/8 In.-16, Fastener Length 5 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 45/64 in, Maximum Head Height 1/4 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.