3/8"-16 x 5/8 in Torx Button Tamper Resistant Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 31-BP6-37C-62

  • Zoro # G616462787


product price:  $10.99
/pk 25, $0.44/ea

Key Features

Torx Drive
Button Head
Thread Style
Fully Threaded
Maximum Head Width
656 in
Resistance Properties
Tamper-Resistant
Finish
Passivated
Tensile Strength
70,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-BP6-37C-62
Zoro #
G616462787
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
656 in
Drive Size
T45
Thread Size
3/8"-16
Overall Length
5/8 in
Fastener Length
5/8 in
Maximum Head Height
13/64 in

Details

Thread Style
Fully Threaded
Item
Tamper Resistant Screw
Drive
Torx
Resistance Properties
Tamper-Resistant
Finish
Passivated
Tensile Strength
70,000 psi
System of Measurement
Inch
Material Grade/Class
18-8
Head Type
Button
Type
Machine Screw
Dimensional Standards
ASME B18.3
Material
Stainless Steel
Thread Type
Coarse

Description

Tamper Resistant Screw, Head Type Button, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 5/8 in, Drive Size T45, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.3, Type Machine Screw, Maximum Head Width 656 in, Maximum Head Height 13/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products