3/8"-16 x 5/8 in Torx Flat Tamper Resistant Screw, Passivated Stainless Steel, 25 PK
Mfr # 31-FP6-37C-62
Zoro # G416463120
product price:Â $14.59
/pk 25, $0.58/eaKey Features
Torx Drive
Flat Head
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Drive Size
T35
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-FP6-37C-62
Zoro #
G416463120
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5/8 in
Drive Size
T35
Maximum Head Height
15/64 in
Thread Size
3/8"-16
Maximum Head Width
25/32 in
Overall Length
5/8 in
Details
Item
Tamper Resistant Screw
Thread Type
Coarse
System of Measurement
Inch
Thread Style
Fully Threaded
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Machine Screw
Tensile Strength
70,000 psi
Drive
Torx
Resistance Properties
Tamper-Resistant
Finish
Passivated
Head Type
Flat
Description
Tamper Resistant Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Six-Lobe, Thread Size 3/8 In.-16, Fastener Length 5/8 in, Drive Size T35, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 25/32 in, Maximum Head Height 15/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.