Shop All Socket Head Cap Screws
Zoro Select
3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in Length, 50 PK
Mfr # U51041.037.0125
Zoro # G5335294
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 1-1/4 in
- Screw Head Type Cylindrical
- Drive Size 5/16 in
Product Information
- Brand Zoro Select
- MFR # U51041.037.0125
- Zoro # G5335294
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/8"-24 |
Screw Length | 1-1/4 in |
Drive Size | 5/16 in |
Vented Hole Size | Not Vented |
Thread Length | 1 1/4 in |
Head Height | 0.375 in |
Min. Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.3 |
Head Diameter | 0.562 in |
Minimum Thread Length | 1-1/4 in |
Dia./Thread Size | 3/8"-24 |
Head Dia. | 0.5625 in |
Length | 1 1/4 in |
Details
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size 3/8 In.-24, Minimum Thread Length 1 1/4 in, Fastener Length 1 1/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 4-1/2 in L, 5 PK (U01000.100.0450)
- DFS All American Anchors Concrete Screw, 5/16" Dia., 2 3/4 in L, 100 PK (56400AS)
- ZORO SELECT Lag Screw, 1/2 in, 2 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.050.0200)
- ZORO SELECT Not Graded, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 5 PK (U55000.050.0500)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 25 PK (U51050.025.0300)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK (M07000.120.0035)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm Length, 100 PK (M07000.040.0012)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 30 mm Length, 50 PK (M07160.120.0030)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in Length, 50 PK (25C100KBC)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 25 PK (U07000.025.0300)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (25C50KBC)
- Zoro Select Socket Head Cap Screws