Zoro Homepage

3/8" Compression Low Lead Brass Female 90 Degree Elbow

  • Mfr # 700065-06

  • Zoro # G5118513


product price: $6.79
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Tube Size
3/8 in
Standards
NSF/ANSI 61 Annex G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700065-06
Zoro #
G5118513
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-24
Thread Size A
9/16-24
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
9/16-24
Thread Size
9/16-24
Length
1.35"
Outside Dia.
5/8"
Thread Size 2
9/16-24
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Thread Size 1
9/16-24

Details

Item
Compression Fitting Elbow
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression
Standards
NSF/ANSI 61 Annex G
Pipe Fitting Connection Type
Compression
Max. Pressure
200 psi
Specific Pipe Fitting Shape
90 Degree Elbow
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Temp. Range
-65 Degrees to 250 Degrees F
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
250 Degrees F
Application
Gasoline, Oils, Potable Water
Fitting Side A Connection Type
Compression
Compatible Tube Material
Aluminum, Copper, Plastic
Fitting Material
Brass
Maximum Operating Pressure
200 psi
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Type
Compression
Pressure (PSI)
200
Connection
Compression
Includes
Nut And Sleeve
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
200 psi
For Media Type
Fuels, Oils, Potable Water
Connector Type
Coupling

Description

Compression Fitting Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow Adapter, Compatible Fitting Brands Not Applicable, Thread Size A 9/16-24, Thread Size B 9/16-24

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.