Zoro Homepage

3/8" FNPT 316 SS Coupling

  • Mfr # 2TY82

  • Zoro # G2463623


product price: $7.45
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TY82
Zoro #
G2463623
UPC #
190735925591
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi@350 Degrees F
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Specific Pipe Fitting Shape
Coupling
Fitting Side B Type
NPT
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18
Fitting Side A Gender
Female
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Gender
Female
Material Grade
316

Description

Coupling, Stainless Steel, 316, Class Class 3000, 3/8 in, Female, NPT, 18, 3/8 in, Female, NPT, 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.