Zoro Homepage

3/8" FNPT Brass Ball Valve Inline

  • Mfr # 107-402NL

  • Zoro # G6117684


product price: $9.35
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107-402NL
Zoro #
G6117684
UPC #
032888132917
Country of Origin
Italy

Dimensions

Pipe Size
3/8 in
Overall Length
1.82 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Steam, Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Stem Type
Blowout Proof
Compliance
ANSI B1.20.1, MSS SP-110, NSF 61-G, WW V-35
Standards
_G, ANSI B1.20.1, ANSI Z21.15, ASME B16.33, ASME B16.44, CSA, FM 1140, MHKZ, YQNZ, YRBX, YRPV, YSDT
Seat Material
PTFE
Max. Pressure
600 PSI CWP
Body Material
Brass
Stem Material
Forged Brass
Temp. Range
-20 Degrees to 300 Degrees F
Handle Material
Dacromet Coated Steel
Features
Full Port for Maximum Flow Rate
Ball Valve Product Group
Manual
Handle Type
Lever
Seal Material
PTFE
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
IPS
Coefficient of Volume (Cv)
7.8
Color - Valve Handle
Red
Vented Ball Valve
Non-Vented
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
150 PSI WSP
Connection Gender - Side 2
Female
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
IPS
Operating Temperature - Maximum
248 Degrees F
Handle - Locking
Non-Locking
Valve Series
7710T

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.