Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Galvanized Floor Flange

  • Mfr # 511-602HP

  • Zoro # G2238074


product price: $7.19
/ea

Key Features

Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
511-602HP
Zoro #
G2238074
UPC #
032888309296
Country of Origin
China

Dimensions

Outside Dia.
3"
Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Flange Outside Diameter
3 in
Nominal Pipe Size
3/8 in
Thread Size
3/8 in -18
Overall Length
1/2 in
Flange Thickness
1/8 in
Bolt Hole Diameter
5/16 in

Details

Item
Floor Flange
Specific Fitting Shape
Floor Flange
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x FNPT
Standards
ANSI B 16.39, Material Specification ASTM A-197, Dimensions Conform to Federal Specifications WW-P-521
Max. Pressure
300 psi @ 150 Degrees F WOG
Saturated Steam Pressure
150 psi
Pipe Fitting Material
Galvanized Malleable Iron
Specific Pipe Fitting Shape
Flange
Temp. Range
-20 Degrees to 150 Degrees F
Pipe Fitting Schedule/Class
Class 150
Pipe Fitting Connection Type
Flanged x FNPT
Number of Holes
4
Class
Class 150
Number of Bolt Holes
4
For Pipe Schedule
40
Maximum Operating Pressure
300 psi
Application
Air, Natural Gas, Steam, Non-Potable Water
Max. Steam Pressure
150 psi
Finish/Coating
Galvanized

Description

Floor Flange, 3/8 in Nominal Pipe Size, Flanged x FNPT, 3 in Flange Outside Diameter, 1/8 in Flange Thickness, 1/2 in Overall Length, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F, Number of Bolt Holes 4, 5/16 in Bolt Hole Diameter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.