Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Nickel Brass Mini Ball Valve Inline

  • Mfr # G-DCBV-38

  • Zoro # G9752145


product price: $9.89
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G-DCBV-38
Zoro #
G9752145
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
1.73 in
Connection Size - Side 1
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Body Material
Brass
Stem Type
Blowout Proof
Max. Pressure
600 PSI CWP
Stem Material
Brass
Ball Valve Product Group
Manual
Handle Material
Zinc Cast
Handle Type
Wedge
Features
Compact, Wedge Handle High Pressure
Seat Material
PTFE
Temp. Range
-20 Degrees to 370 Degrees F
Standards
MSS SP-110
Compliance
RoHs
Seal Material
FKM
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Female
Vacuum Service Rating
29.9 in Hg
Handle - Locking
Non-Locking
Operating Temperature - Maximum
370 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Vented Ball Valve
Non-Vented
Color - Valve Handle
Black
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
8.23
Operating Temperature - Minimum
-20 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.