Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSTW-38

  • Zoro # G4976955


product price: $65.25
/ea

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSTW-38
Zoro #
G4976955
UPC #
00190735463277
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Outlet Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Outlet Connection Size - Side 1
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Steam, Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Handle Material
304 Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Standards
ASTM A351, MSS SP-110
Handle Type
Lever
Seat Material
RPTFE
Stem Type
Blowout Proof
Stem Material
Stainless Steel
Ball Valve Product Group
Manual
Body Material
Stainless Steel
Max. Pressure
1,000 PSI CWP
Seal Material
RPTFE
Type
Two Piece
Coefficient of Volume (Cv)
8.23
3-A Standard Compliance
Not Rated
Outlet Connection Gender - Side 2
Female
Inlet Connection Entry
Side
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Black
Outlet Connection Type - Side 2
NPT
Vented Ball Valve
Non-Vented
Maximum Pressure - Steam
150 PSI WSP
Handle - Locking
Locking
Outlet Connection Type - Side 1
NPT
Flow Pattern
L Flow
Operating Temperature - Maximum
450 Degrees F
Outlet Connection Gender - Side 1
Female
Vacuum Service Rating
29.9 in Hg
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female

Description

Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 3/8 in, Inlet Connection Size 3/8 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 3/8 in, Outlet Connection Gender - Side 1 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.