Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT Stainless Steel Mini Ball Valve Inline

  • Mfr # G-SSMF-38NL

  • Zoro # G9752066


product price: $31.69
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSMF-38NL
Zoro #
G9752066
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
1.73 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x FNPT
Item
Mini Ball Valve
Standards
MSS SP-110
Body Material
Stainless Steel
Stem Type
Blowout Proof
Ball Valve Product Group
Manual
Stem Material
316 Stainless Steel
Temp. Range
-20 Degrees to 370 Degrees F
Compliance
NSF/ANSI 372
Handle Type
Wedge
Handle Material
Zinc Cast
Features
Compact Wedge Handle High Pressure SS
Max. Pressure
1,000 PSI CWP
Seat Material
PTFE
Seal Material
FKM
Maximum Pressure - Steam
150 PSI WSP
Operating Temperature - Maximum
370 Degrees F
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-20 Degrees F
Color - Valve Handle
Black
Handle - Locking
Non-Locking
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Vacuum Service Rating
29.9 in Hg
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction One-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.