Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" FNPT x MNPT Chrome Brass Ball Valve Inline

  • Mfr # G-MPC-38

  • Zoro # G3314342


product price: $12.55
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-MPC-38
Zoro #
G3314342
UPC #
00190735410127
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
2.13 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Handle Material
Chrome-Plated Steel with Vinyl Grip
Ball Valve Product Group
Manual
Stem Material
Brass
Standards
CSA, FM, UL Listed
Temp. Range
-40 Degrees to 400 Degrees F
Body Material
Brass
Stem Type
Blowout Proof
Handle Type
Lever
Max. Pressure
900 PSI CWP
Seat Material
PTFE
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Steam
150 PSI WSP
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Male
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Handle - Locking
Non-Locking
Vented Ball Valve
Non-Vented
Connection Type - Side 2
NPT
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Color - Valve Handle
Blue
Vacuum Service Rating
29 in Hg
Coefficient of Volume (Cv)
8.23

Description

Manual Two-Way Ball Valve, Body Material Nickel-Plated Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 900 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.