Zoro Homepage

3/8" FNPT x MNPT Stainless Steel Ball Valve Inline

  • Mfr # G-SSVM-38NLH

  • Zoro # G4448701


product price: $40.15
/ea

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G-SSVM-38NLH
Zoro #
G4448701
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3/8 in
Overall Length
5.6 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Steam, Water
Connection Type
FNPT x MNPT
Item
Ball Valve
Max. Pressure
2,000 PSI CWP
Stem Material
316 Stainless Steel
Handle Material
304 Stainless Steel
Temp. Range
0 Degrees to 400 Degrees F
Body Material
Stainless Steel
Features
Panel Mount
Stem Type
Blowout Proof
Standards
ANSI B1.20.3
Handle Type
Lever
Seat Material
PTFE
Ball Valve Product Group
Manual
Seal Material
PTFE
Connection Gender - Side 2
Female
Operating Temperature - Maximum
400 Degrees F
Connection Gender - Side 1
Male
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
NPT
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Color - Valve Handle
Blue
Handle - Locking
Non-Locking
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
8.23
Maximum Pressure - Steam
150 PSI WSP
Vacuum Service Rating
29.9 in Hg
Operating Temperature - Minimum
0 Degrees F

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.9 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.