Zoro Homepage

3/8" Low Lead Brass Cap

  • Mfr # 700081-06

  • Zoro # G6158092


product price: $1.69
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
3/8 in
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
700081-06
Zoro #
G6158092
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
3/8 in
Compression Thread Size
9/16-24
Fitting Tube Size Outer Diameter
3/8 in
Fitting Thread Size
9/16"-24

Details

Item
Compression Fitting Cap
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Standards
NSF/ANSI 61 Annex G
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Shape
Cap
System of Measurement
Imperial
Compatible Tube Material
Aluminum, Copper, Thermoplastic
Maximum Operating Temperature
250 Degrees F
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Application
Potable Water
Fitting Shape
Cap
Operating Temperature - Maximum
250 Degrees F
For Media Type
Potable Water
Operating Pressure - Maximum
200 psi
Material Grade
CA2745
Operating Temperature - Minimum
-40 Degrees F

Description

Compression Fitting Cap, Application Potable Water, Fitting Connection Type Compression, Fitting Material Brass, Fitting Tube Size Outer Diameter 3/8 in, Material Grade CA2745, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Cap, System of Measurement Imperial, Fitting Thread Size 9/16 In.-24, Standards NSF/ANSI 61 Annex G, Compatible Tube Material Aluminum, Copper, Thermoplastic, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.