Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Low Lead Brass Nut

  • Mfr # 700661-06

  • Zoro # G1818489


product price: $2.85
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
3/8 in
Specific Pipe Fitting Shape
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
700661-06
Zoro #
G1818489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tube Size
3/8 in
Compression Thread Size
5/8-18
Overall Length
1/2 in
Thread Size
5/8"-18
Compatible Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
Low Lead Brass
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Nut
Temp. Range
-65 Degrees to 250 Degrees F
Max. Pressure
200 psi
Basic Pipe Fitting Material
Metal
Standards
NSF 61 Annex G
Basic Pipe Fitting Shape
Nut
Fitting Material
Brass
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Finish/Coating
Nickel-Plated
Maximum Operating Pressure
200 psi
Minimum Operating Temperature
65 Degrees F
System of Measurement
Imperial
Fitting Shape
Nut
Finish
Nickel-Plated
Connection
Compression
Pressure (PSI)
200
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
65 Degrees F
For Media Type
Potable Water
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
250 Degrees F

Description

Compression Fitting Nut, Application Potable Water, Finish/Coating Nickel-Plated, Fitting Material Brass, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1/2 in, Thread Size 5/8 In.-18, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards NSF 61 Annex G, Compatible Tube Hardness Not Applicable, Fitting Connection Type Compression, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.