Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Male Flare Low Lead Brass Union

  • Mfr # 704042-06

  • Zoro # G5122503


product price: $4.19
/ea

Key Features

Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Connector
Tube Size
3/8 in
Flare Thread Size
5/8-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
704042-06
Zoro #
G5122503
UPC #
-
Country of Origin
Sweden

Dimensions

Tube Size
3/8 in
Flare Thread Size
5/8-18
Hex Size
5/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
5/8"-18
Overall Length
1 3/4 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in

Details

Item
Flared Fitting Union
Tube Fitting Material
Low Lead Brass
Flare Type
45 Degrees
Specific Fitting Shape
Straight Connector
Specific Pipe Fitting Shape
Union
Standards
ASA, ASME, SAE
Max. Pressure
1000 psi
Basic Pipe Fitting Shape
Union
Temp. Range
-65 Degrees To 250 Degrees F
Basic Pipe Fitting Material
Metal
Maximum Operating Temperature
250 Degrees F
Flare Angle
45 Degrees
Fitting Side A Connection Type
Flared
Application
Potable Water
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
1,000 psi
Fitting Material
Brass
Fitting Side B Connection Type
Flared
Compatible Tube Material
Aluminum, Brass, Copper, Steel
Fitting Shape
Union
Operating Pressure - Maximum
1,000 psi
Operating Temperature - Maximum
250 Degrees F
Connector Type
Union
For Media Type
Potable Water
Product Type
Flared Fitting Union
Material Grade
C27450
Fitting Side 1 Connection Type
Flared
Fitting Side 2 Connection Type
Flared
Operating Temperature - Minimum
40 Degrees F

Description

Flared Fitting Union, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 5/8 In.-18, Hex Size 5/8 in, Maximum Operating Pressure 1,000 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Connector, Standards ASA, ASME, SAE

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.