Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT 304 SS Square Head Plug

  • Mfr # 40SQ112N038

  • Zoro # G0978792


product price: $2.15
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40SQ112N038
Zoro #
G0978792
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Overall Length
20 mm
Outside Diameter
3/8 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Square Head Plug
Max. Pressure
300 psi
Fittings Sub-Category
Plugs
Standards
Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Temp. Range
-20 Degrees to 350 Degrees F
Magnetic
No
Plug Drive Style
2 in Square
Fitting Side A Pipe Threading
18
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Class
Class 150
Maximum Operating Pressure
300 psi
For Pipe Schedule
40

Description

Square Head Plug, 3/8 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 3/8 in Outside Diameter, 20 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, 18, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.