Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6WNC2

  • Zoro # G3042742


product price: $1.55
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6WNC2
Zoro #
G3042742
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
1.5 in
Wall Thickness
0.063 in
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Inside Dia.
1/2 in
Outside Dia.
11/16 in
Nominal Pipe Size
3/8 in
Overall Length
1 1/2 in
Outside Diameter
11/16 in
Inside Diameter
1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Thread Type
NPT
Pipe Fitting Connection Type
MNPT
Fittings Sub-Category
Nipples
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Temp. Range
-20 Degrees to 650 Degrees F
Max. Pressure
1856 psi @ 650 Degrees F
Item
Nipple
Pipe Fitting Material
316 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Material
Stainless Steel
Thread Configuration
Threaded on One End
Metal Pipe Construction
Seamless
Minimum Operating Temperature
-20 Degrees F
Material Grade
316
Side A Thread Type
NPT
Schedule
Schedule 40
Side A Gender
Male
Side B Connection Type
Unthreaded
Maximum Operating Pressure
1856 psi @ 650 Degrees F
Maximum Operating Temperature
650 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1856 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 1 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.