Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 1" TBE Brass Close Pipe Nipple PK10

  • Mfr # 6AZD7

  • Zoro # G2504844


product price: $10.19
/pk 10, $1.02/ea

Key Features

Pipe Size - Nominal
3/8"
Overall Pipe Length
1"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AZD7
Zoro #
G2504844
UPC #
190735925942
Country of Origin
India

Dimensions

Pipe Size - Nominal
3/8"
Overall Pipe Length
1"
Pipe Size (Fittings)
3/8"
Overall Length
1 in
Thread Size
3/8-18
Inside Diameter
1/2 in
Nominal Pipe Size
3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Material - Pipe
Brass
Pipe Thread Type
MNPT x MNPT
Item
Close Pipe Nipple
Pipe Fitting Material
Brass
Material (Pipe)
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
1200
Basic Pipe Fitting Shape
Nipple
Standards
ASME, SAE
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Material Grade
C38500
Max. Pressure
1200 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Material
Brass
Thread Configuration
Threaded on Both Ends
Fitting Compatibility
Class 125
Maximum Steam Pressure
1200 psi
Side A Connection Type
Threaded
Minimum Operating Temperature
-65 Degrees F
Side A Thread Type
NPT
Resistance Properties
Abrasion-Resistant, Corrosion-Resistant, High Temperature-Resistant, Low Temperature-Resistant
Schedule
Schedule 40
Maximum Operating Temperature
250 Degrees F
Side A Gender
Male
Side B Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Maximum Operating Pressure
1200 psi

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Fitting Compatibility Class 125, Inside Diameter 1/2 in, Material Brass, Material Grade C38500, Maximum Operating Pressure 1200 psi, Maximum Operating Temperature 250 Degrees F, Maximum Steam Pressure 1200 psi, Metal Pipe Construction Seamless, Minimum Operating Temperature -65 Degrees F, Nominal Pipe Size 3/8 in, Overall Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.