Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNC15

  • Zoro # G2864723


product price: $11.15
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNC15
Zoro #
G2864723
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
10 in
Pipe Size (Nominal)
3/8"
Wall Thickness
0.091 in
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Outside Dia.
3/4 in
Inside Dia.
1/2 in
Overall Length
10 in
Nominal Pipe Size
3/8 in
Inside Diameter
1/2 in
Outside Diameter
11/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Max. Pressure
150 psi
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Specific Pipe Fitting Shape
Nipple
Item
Nipple
Pipe Fitting Material
316 Stainless Steel
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Basic Pipe Fitting Shape
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side A Thread Type
NPT
Minimum Operating Temperature
-60 Degrees F
Metal Pipe Construction
Welded
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Side B Gender
Male
Side B Connection Type
Threaded
Side B Thread Type
NPT
Schedule
Schedule 40
Maximum Operating Temperature
450 Degrees F
Fitting Compatibility
Schedule 40
Side A Gender
Male
Material Grade
316
Thread Configuration
Threaded on Both Ends
Side A Connection Type
Threaded
Gravity Flow
No

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 10 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.