Zoro Homepage

3/8" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80

  • Mfr # E6BNC18

  • Zoro # G2940454


product price: $22.19
/ea

Key Features

Pipe Size - Nominal
3/8"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6BNC18
Zoro #
G2940454
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8"
Overall Pipe Length
18"
Pipe Size (Fittings)
3/8"
Inside Dia.
1/2"
Wall Thickness
0.188 in
Outside Dia.
3/4"
Pipe Size (Nominal)
3/8"
Outside Diameter
3/4 in
Overall Length
18 in
Inside Diameter
1/2 in
Nominal Pipe Size
3/8 in

Description

Pipe, Inside Diameter 1/2 in, Material Stainless Steel, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 3/4 in, Overall Length 18 in, Schedule Schedule 80, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.188 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.