Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 18" TBE Red Brass Pipe Sch 80

  • Mfr # 462-180X

  • Zoro # G2678873


product price: $36.25
/ea
Sold in multiples of 5 for $181.25

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
18 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-180X
Zoro #
G2678873
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
18 in
Pipe Size (Fittings)
3/8"
Pipe Size (Nominal)
3/8"
Outside Dia.
11/16 in
Nominal Pipe Size
3/8 in
Outside Diameter
11/16 in
Inside Diameter
3/8 in
Overall Length
18 in
Wall Thickness
0.127 in
Thread Size
18"

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
80
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe
Pressure (PSI)
250
Standards
AB 1953, ANSI B1.20.1, ASTM B43, ASTM B687, NSF 372
Basic Pipe Fitting Material
Metal
Temp. Range
- 20 To 400 Degrees F
Material (Pipe)
Red Brass
Maximum Operating Pressure
276 psi @ 450 Degrees F
Gravity Flow
No
Side B Gender
Male
Fitting Compatibility
Class 300
Maximum Operating Temperature
400 Degrees F
Side A Gender
Male
Maximum Steam Pressure
276 psi @ 450 Degrees F
Side A Connection Type
Threaded
Side B Thread Type
NPT
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Material
Red Brass
Application
Air, Natural Gas, Oil, Potable Water, Steam
Side B Connection Type
Threaded
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 80
Material Grade
ASTM B43
Thread Configuration
Threaded on Both Ends

Description

Pipe, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.