Zoro Homepage

3/8" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNC4

  • Zoro # G3098121


product price: $1.89
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WNC4
Zoro #
G3098121
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
2.5 in
Pipe Size
3/8"
Outside Dia.
11/16 in
Wall Thickness
0.063 in
Inside Dia.
1/2 in
Pipe Size (Fittings)
3/8"
Pipe Size (Nominal)
3/8"
Overall Length
2 1/2 in
Nominal Pipe Size
3/8 in
Outside Diameter
11/16 in
Inside Diameter
1/2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Thread Type
NPT
Max. Pressure
1920 psi
Pipe Fitting Connection Type
MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Thread Type
MNPT
Item
Nipple
Fittings Sub-Category
Nipples
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
304 Stainless Steel
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Maximum Operating Pressure
1920 psi
Thread Configuration
Threaded on One End
Metal Pipe Construction
Seamless
Side A Gender
Male
Material
Stainless Steel
Side A Thread Type
NPT
Side B Connection Type
Unthreaded
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
650 Degrees F
Material Grade
304
Schedule
Schedule 40

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1920 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 2 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.