Zoro Homepage

3/8" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T4WNC3

  • Zoro # G3222204


product price: $1.79
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4WNC3
Zoro #
G3222204
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
2 in
Wall Thickness
0.094 in
Inside Dia.
31/64 in
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size (Nominal)
3/8"
Outside Dia.
43/64 in
Outside Diameter
43/64 in
Nominal Pipe Size
3/8 in
Inside Diameter
31/64 in
Overall Length
2 in

Details

Pipe Connection Type
Threaded On One End
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Schedule/Class
Schedule 40
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT
Max. Pressure
1920 psi @ 650 Degrees F
Temp. Range
-20 Degrees to 650 Degrees F
Fittings Sub-Category
Nipples
Basic Pipe Fitting Material
Metal
Item
Nipple
Pipe Thread Type
MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Schedule
Schedule 40
Material Grade
304
Maximum Operating Temperature
650 Degrees F
Metal Pipe Construction
Seamless
Material
Stainless Steel
Side A Gender
Male
Thread Configuration
Threaded on One End
Maximum Operating Pressure
1920 psi @ 650 Degrees F
Side B Connection Type
Unthreaded
Side A Thread Type
NPT
Minimum Operating Temperature
-20 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 31/64 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1920 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.