Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 3 ft. TBE Black Pipe Sch 80

  • Mfr # 90320

  • Zoro # G3213892


product price: $35.59
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
3 ft
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90320
Zoro #
G3213892
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
3 ft
Pipe Size (Fittings)
3/8"
Wall Thickness
0.125 in
Inside Dia.
27/64 in
Pipe Size (Nominal)
3/8"
Outside Dia.
43/64 in
Inside Diameter
27/64 in
Outside Diameter
43/64 in
Nominal Pipe Size
3/8 in
Overall Length
3 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Material - Pipe
Black Steel
Pipe Schedule
80
Pipe Weld Type
Electric Resistance Weld
Pipe Thread Type
MNPT x MNPT
Max. Pressure
4434 psi @ 650 Degrees F
Seamless/Welded
Seamless
Max. Steam Pressure
4434 psi @ 650 Degrees F
Item
Black Pipe
Metal Detectable
Yes
Standards
ASME B1.20.1, ASTM A106, ASTM A733
Material (Pipe)
Black Steel
Basic Pipe Fitting Material
Metal
Gravity Flow
No
Metal Pipe Construction
Seamless
Maximum Operating Pressure
4434 psi @ 650 Degrees F
Application
Air, Natural Gas, Non-Potable Water, Oil, Steam
Maximum Operating Temperature
600 Degrees F
Finish/Coating
Black
Side B Thread Type
NPT
Fitting Compatibility
Class 300
Material
Steel
Minimum Operating Temperature
-20 Degrees F
Side A Connection Type
Threaded
Schedule
Schedule 80
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Maximum Steam Pressure
4434 psi @ 650 Degrees F
Side A Thread Type
NPT
Side B Connection Type
Threaded
Side B Gender
Male
Manufacture Location
Globally Sourced
Thread Type
NPT

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 27/64 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4434 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 4434 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.