Zoro Homepage

3/8" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNC22

  • Zoro # G3409962


product price: $44.55
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4BNC22
Zoro #
G3409962
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
4 ft
Outside Dia.
23/32 in
Inside Dia.
1/2 in
Pipe Size (Nominal)
3/8"
Wall Thickness
0.094 in
Pipe Size (Fittings)
3/8"
Inside Diameter
1/2 in
Outside Diameter
23/32 in
Nominal Pipe Size
3/8 in
Overall Length
4 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Temp. Range
-60 Degrees to 450 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Pipe
Material (Pipe)
304 Stainless Steel
Max. Pressure
150 psi
Pipe Thread Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Thread Type
NPT
Side B Thread Type
NPT
Side A Thread Type
NPT
Material Grade
304
Material
Stainless Steel
Maximum Operating Pressure
1920 psi
Thread Configuration
Threaded on Both Ends
Metal Pipe Construction
Seamless
Side B Gender
Male
Maximum Operating Temperature
650 Degrees F
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Schedule
Schedule 40
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1920 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 23/32 in, Overall Length 4 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.