Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40

  • Mfr # T6BNC22

  • Zoro # G3101165


product price: $42.79
/ea
Sold in multiples of 5 for $213.95

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6BNC22
Zoro #
G3101165
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
4 ft
Outside Dia.
11/16 in
Pipe Size (Nominal)
3/8"
Inside Dia.
1/2 in
Pipe Size (Fittings)
3/8"
Wall Thickness
0.063 in
Outside Diameter
11/16 in
Inside Diameter
1/2 in
Nominal Pipe Size
3/8 in
Overall Length
4 ft

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
316 Stainless Steel
Pipe Thread Type
MNPT x MNPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Max. Pressure
80 psi
Item
Pipe
Temp. Range
-20 Degrees to 650 Degrees F
Material (Pipe)
316 Stainless Steel
Thread Type
NPT
Basic Pipe Fitting Material
Metal
Side A Gender
Male
Material
Stainless Steel
Material Grade
316
Thread Configuration
Threaded on Both Ends
Schedule
Schedule 40
Minimum Operating Temperature
-20 Degrees F
Side B Gender
Male
Maximum Operating Pressure
1856 psi @ 650 Degrees F
Side A Thread Type
NPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Metal Pipe Construction
Seamless
Side B Thread Type
NPT
Maximum Operating Temperature
650 Degrees F

Description

Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1856 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 4 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.