Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80

  • Mfr # E4BNC07

  • Zoro # G2575352


product price: $4.89
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNC07
Zoro #
G2575352
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
4 in
Pipe Size
3/8"
Outside Dia.
43/64 in
Pipe Size (Fittings)
3/8"
Wall Thickness
0.114 in
Inside Dia.
27/64 in
Inside Diameter
7/16 in
Overall Length
4 in
Outside Diameter
11/16 in
Nominal Pipe Size
3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Material
Metal
Pipe Fitting Schedule/Class
Schedule 80
Specific Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Shape
Nipple
Max. Pressure
3597 psi @ 650 Degrees F
Thread Type
NPT
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Fitting Connection Type
MNPT x MNPT
Fittings Sub-Category
Nipples
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Fitting Compatibility
Schedule 80
Side A Connection Type
Threaded
Gravity Flow
No
Side B Connection Type
Threaded
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Metal Pipe Construction
Seamless
Side B Gender
Male
Schedule
Schedule 80
Side A Gender
Male
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Pressure
3597 psi @ 650 Degrees F
Material
Stainless Steel
Material Grade
304
Side B Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 7/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3597 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 4 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.