Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT

  • Mfr # E4BNC11

  • Zoro # G3394702


product price: $7.55
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4BNC11
Zoro #
G3394702
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
6 in
Wall Thickness
0.114 in
Outside Dia.
43/64 in
Pipe Size
3/8"
Inside Dia.
27/64 in
Pipe Size (Fittings)
3/8"
Nominal Pipe Size
3/8 in
Overall Length
6 in
Outside Diameter
11/16 in
Inside Diameter
7/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
80
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
304 Stainless Steel
Basic Pipe Fitting Shape
Nipple
Temp. Range
-20 Degrees to 650 Degrees F
Basic Pipe Fitting Material
Metal
Fittings Sub-Category
Nipples
Pipe Fitting Schedule/Class
Schedule 80
Thread Type
NPT
Max. Pressure
3597 psi @ 650 Degrees F
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Item
Nipple
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Side B Connection Type
Threaded
Material Grade
304
Side B Gender
Male
Maximum Operating Temperature
650 Degrees F
Side A Thread Type
NPT
Side A Connection Type
Threaded
Side B Thread Type
NPT
Maximum Operating Pressure
3597 psi @ 650 Degrees F
Fitting Compatibility
Schedule 80
Side A Gender
Male
Material
Stainless Steel
Metal Pipe Construction
Seamless
Schedule
Schedule 80
Gravity Flow
No
Thread Configuration
Threaded on Both Ends
Minimum Operating Temperature
-20 Degrees F

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 7/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 3597 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 6 in, Schedule Schedule 80, Side A Connection Type Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.