Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40

  • Mfr # 462-070

  • Zoro # G3409113


product price: $11.45
/ea

Key Features

Pipe Size - Nominal
3/8 in
Overall Pipe Length
7 in
Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-070
Zoro #
G3409113
UPC #
00190735933909
Country of Origin
Mexico

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
7 in
Pipe Size (Fittings)
3/8"
Outside Dia.
2/3 in
Wall Thickness
0.09 in
Thread Size
18"
Overall Length
7 in
Outside Diameter
43/64 in
Inside Diameter
3/8 in
Nominal Pipe Size
3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Schedule
40
Material - Pipe
Red Brass
Pipe Thread Type
MNPT x MNPT
Item
Red Brass Pipe Nipple
Pressure (PSI)
125
Pipe Fitting Connection Type
MNPT x MNPT
Pipe Fitting Material
Red Brass
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Schedule/Class
Schedule 40
Temp. Range
- 20 To 400 Degrees F
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM B687
Specific Pipe Fitting Shape
Nipple
Application
Air, Natural Gas, Oil, Potable Water, Steam
Material Grade
ASTM B43
Material
Red Brass
Maximum Steam Pressure
276 psi @ 450 Degrees F
Thread Configuration
Threaded on Both Ends
Gravity Flow
No
Schedule
Schedule 40
Fitting Compatibility
Class 150
Side B Thread Type
NPT
Side A Thread Type
NPT
Maximum Operating Pressure
276 psi @ 450 Degrees F
Maximum Operating Temperature
400 Degrees F
Side A Connection Type
Threaded
Side B Gender
Male
Side B Connection Type
Threaded
Metal Pipe Construction
Seamless
Side A Gender
Male
Minimum Operating Temperature
-20 Degrees F
Resistance Properties
Corrosion-Resistant

Description

Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 3/8 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 276 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 276 psi @ 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 43/64 in, Overall Length 7 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.