Zoro Homepage

3/8" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40

  • Mfr # T6BNC14

  • Zoro # G2745906


product price: $10.75
/ea

Key Features

Pipe Size - Nominal
3/8 in
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6BNC14
Zoro #
G2745906
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8 in
Overall Pipe Length
9 in
Inside Dia.
1/2 in
Outside Dia.
3/4 in
Pipe Size (Nominal)
3/8"
Wall Thickness
0.091 in
Pipe Size
3/8"
Pipe Size (Fittings)
3/8"
Overall Length
9 in
Nominal Pipe Size
3/8 in
Inside Diameter
1/2 in
Outside Diameter
11/16 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe Nipple
Pipe Schedule
40
Seamless/Welded
Welded
Pipe Weld Type
Continuous Weld
Material - Pipe
316 Stainless Steel
Item
Nipple
Fittings Sub-Category
Nipples
Max. Pressure
150 psi
Basic Pipe Fitting Shape
Nipple
Temp. Range
-60 Degrees to 450 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
MNPT x MNPT
Thread Type
NPT
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Nipple
Standards
ASME B1.20.1, ASTM A312, ASTM A733
Pipe Thread Type
MNPT x MNPT
Application
Air, Natural Gas, Non-Potable Water, Propane, Steam
Thread Configuration
Threaded on Both Ends
Side B Connection Type
Threaded
Fitting Compatibility
Schedule 40
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
-60 Degrees F
Side B Gender
Male
Metal Pipe Construction
Welded
Side A Connection Type
Threaded
Side A Gender
Male
Side A Thread Type
NPT
Maximum Operating Temperature
450 Degrees F
Gravity Flow
No
Material Grade
316
Schedule
Schedule 40
Material
Stainless Steel
Side B Thread Type
NPT

Description

Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 1/2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 11/16 in, Overall Length 9 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.