3/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing

  • Mfr # ZUSA-HTM-133

  • Zoro # G2537954


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
3/8 in
Wall Thickness
0.02"
Tube Material
304 Stainless Steel
Tube Length
50 ft.
Inside Diameter
0.335 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-HTM-133
Zoro #
G2537954
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/8 in
Wall Thickness
0.02"
Tube Length
50 ft.
Inside Diameter
0.335 in
Outside Dia.
3/8"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Inside Dia.
0.335"
Outside Diameter Tolerance
+/-0.005 in
Overall Length
50 ft

Details

Tube Material
304 Stainless Steel
Max. Pressure
1678 psi @ 72 Degrees F
Temp. Range
-423 Degrees to 1500 Degrees F
Type
Welded
Standards
ASTM 269
Item
Tubing
Material
304 Stainless Steel
System of Measurement
Inch
Cleaned and Capped
No
Minimum Operating Temperature
-423 Degrees F
Resistance Properties
Corrosion Resistant
Features
Formability and Ductility
Maximum Operating Temperature
1,500 Degrees F
Maximum Operating Pressure
1,678 psi @ 72 Degrees F
Temper
Annealed
Fabrication
Welded
Tube Form
Coil
Material Grade
304

Description

Tubing, Cleaned and Capped No, Fabrication Welded, Inside Diameter 0.335 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,678 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/8 in, Overall Length 50 ft, Resistance Properties Corrosion Resistant, Standards ASTM 269, Temper Annealed, Tube Form Coil, Wall Thickness 0.02 in, System of Measurement Inch, Minimum Operating Temperature -423 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.