3/8" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-159

  • Zoro # G3005791


product price:  $54.99
/ea

Key Features

Outside Diameter
3/8 in
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.245 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-159
Zoro #
G3005791
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3/8 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
0.245 in
Outside Dia.
3/8"
Outside Dia. Tolerance
+0.005 in /-0.005 in
Inside Dia.
0.245"
Outside Diameter Tolerance
+/-0.005 in
Overall Length
6 ft

Details

Tube Material
304 Stainless Steel
Temp. Range
-423 Degrees to 1500 Degrees F
Standards
ASTM A269 19
Item
Tubing
Type
Welded
Max. Pressure
5452 psi @ 72 Degrees F
System of Measurement
Inch
Tube Form
Straight
Material
304 Stainless Steel
Weight per Foot
0.215 lb/ft
Temper
Annealed
Features
Formability and Ductility
Material Grade
304
Fabrication
Welded
Cleaned and Capped
No
Maximum Operating Pressure
5,452 psi @ 72 Degrees F
Minimum Operating Temperature
-423 Degrees F
Maximum Operating Temperature
1,500 Degrees F
Resistance Properties
Corrosion Resistant

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.245 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 5,452 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 3/8 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A269 19, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.