Zoro Homepage

3/8 S A E Flat Washer Hot Dip Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 37WSAEG

  • Zoro # G122725505


product price: $165.69
/ea
Free Shipping & Returns

Key Features

Outside Diameter
13/16 in
Maximum Thickness
1/16 in
Inside Diameter
13/32 in
Standards
ASME B18.21.1-2009
Thickness Tolerance
=+/-0.029
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37WSAEG
Zoro #
G122725505
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
13/16 in
Maximum Thickness
1/16 in
Inside Diameter
13/32 in
For Screw Size
3/8 in
Minimum Thickness
0.08 in

Details

Standards
ASME B18.21.1-2009
Thickness Tolerance
=+/-0.029
System of Measurement
Inch
Item
Flat Washer
Material
Steel
Finish
Galvanized

Description

Flat Washers

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.