Zoro Homepage

3/8" Socket Weld SS Tee

  • Mfr # 4307005106

  • Zoro # G0952917


product price: $12.39
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/8"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005106
Zoro #
G0952917
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Pipe Size (Fittings)
3/8"
Pipe Size
3/8"
Outside Dia.
63/64"
Fitting Side A Outside Diameter
15/16 in
Overall Length
1 13/16 in
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side B Nominal Pipe Size
3/8 in
Fitting Side C Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Max. Pressure
2570 psi@100 Degrees F
Standards
ISO 9001:2008, ASTM A182, ASME B16.11, MSS SP-79
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi@350 Degrees F
Specific Pipe Fitting Shape
Tee
Fittings Sub-Category
Tees
Fitting Side C Gender
Female
Maximum Operating Pressure
Refer to Specification
Color
Silver
For Pipe Schedule
80
Fitting Side B Type
Socket
Fitting Side B Gender
Female
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Fitting Side A Gender
Female
Class
Class 3000
Fitting Side C Type
Socket
Fitting Side A Type
Socket

Description

Tee, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 3/8 in, Female, Socket, 15/16 in, 3/8 in, Female, Socket, 3/8 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.