Zoro Homepage

3/8" Socket Weld SS Union

  • Mfr # 4307005158

  • Zoro # G3063295


product price: $22.65
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/8"
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307005158
Zoro #
G3063295
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Tube Size
3/8"
Pipe Size
3/8"
Outside Dia.
1-53/64"
Pipe Size (Fittings)
3/8"
Fitting Side B Nominal Pipe Size
3/8 in
Overall Length
1 5/8 in
Fitting Side A Outside Diameter
1 13/16 in
Fitting Side A Nominal Pipe Size
3/8 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
1965 psi@350 Degrees F
Fittings Sub-Category
Unions
Max. Pressure
2570 psi@100 Degrees F
Standards
ISO 9001:2008, ASTM A182, ASME B16.11, MSS SP-79, MSS SP-83
Specific Pipe Fitting Shape
Union
Pipe Fitting Schedule/Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Color
Silver
For Pipe Schedule
80
Fitting Side A Type
Socket
Fitting Side B Gender
Female
Material Grade
304
Includes Seal
No
Fitting Side A Gender
Female
Class
Class 3000
Maximum Operating Pressure
Refer to Specification
Fitting Side B Type
Socket

Description

Union, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 3/8 in, Female, Socket, 1 13/16 in, 3/8 in, Female, Socket, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.