Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 U S S Flat Washer Hot Dipped Galvanized, 1 BOX OF 20 POUNDS

  • Mfr # 37WUSSG

  • Zoro # G722725523


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
7/16 in
Outside Diameter
1 in
Maximum Thickness
5/64 in
Thickness Tolerance
=+/-0.020
Standards
ASME B18.12.4-2009
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37WUSSG
Zoro #
G722725523
UPC #
-
Country of Origin
Unknown

Dimensions

Inside Diameter
7/16 in
Outside Diameter
1 in
Maximum Thickness
5/64 in
For Screw Size
3/8 in
Minimum Thickness
0.084 in

Details

Thickness Tolerance
=+/-0.020
Standards
ASME B18.12.4-2009
Finish
Hot Dipped Galvanized
Item
Flat Washer
System of Measurement
Inch
Material
Steel

Description

Flat Washers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.