3/8 U S S Flat Washer Zinc Yellow, 1 BOX OF 25 POUNDS
Mfr # 37WUSSY
Zoro # G922725538
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Outside Diameter
1 in
Maximum Thickness
5/64 in
Inside Diameter
7/16 in
Standards
ASME B18.21.1-2009
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37WUSSY
Zoro #
G922725538
UPC #
-
Country of Origin
Unknown
Dimensions
For Screw Size
3/8 in
Outside Diameter
1 in
Maximum Thickness
5/64 in
Inside Diameter
7/16 in
Minimum Thickness
0.084 in
Details
Standards
ASME B18.21.1-2009
Item
Flat Washer
Material
Steel
Color
Yellow
System of Measurement
Inch
Thickness Tolerance
=+/-0.020
Finish
Zinc Yellow
Description
Flat Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.