Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1/8" FNPT SS Reducing Coupling

  • Mfr # 4307001704

  • Zoro # G1667224


product price: $9.69
/ea

Key Features

Pipe Size - Pipe Fitting
3/8" x 1/8"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307001704
Zoro #
G1667224
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8" x 1/8"
Outside Dia.
7/8"
Pipe Size
3/8" x 1/8"
Pipe Size (Fittings)
3/8" x 1/8"
Fitting Side A Nominal Pipe Size
3/8 in
Fitting Side A Outside Diameter
7/8 in
Overall Length
1 1/2 in
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Reducing Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Specific Pipe Fitting Shape
Reducing Coupling
Fittings Sub-Category
Couplings
Max. Pressure
3000 psi @ 100 Degrees F
Max. Steam Pressure
2810 psi @ 350 Degrees F
Standards
Threads conform to ASME B1.20.1 NPT; Materials conform to ASTM A182, Dimension conform to ASME B16.11
Pipe Fitting Schedule/Class
Class 3000
Class
Class 3000
For Pipe Schedule
160
Fitting Side A Gender
Female
Includes Seal
No
Material Grade
316
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Color
Silver
Maximum Operating Pressure
Refer to Specification

Description

Reducing Coupling, Stainless Steel, 316, Class Class 3000, For Pipe Schedule 160, 3/8 in, Female, NPT, 7/8 in, 1/8 in, Female, NPT, Refer to Specification Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.